
- Adapter Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 3/8-18 Thread Size 1
- 9/16-18 Thread Size 2
End Type 1 | NPTF |
Length | 1.460 in |
End Gender 1 | Male |
Fitting Type | Adapter |
Hex Size 1 | 0.875 in |
Series | 2022 |
Material | Brass |
Thread Sealant | No |
Male Pipe Size | 3/8 in |
Fitting Angle | Straight |
Tube O.D. | 3/8 in |
Thread Size | 3/8-18 |
End Type 2 | SAE 37 |
Fitting Description | Adapter |
Tube O.D. 2 | 3/8 in |
No. of Ends | 2 |
Height | 0.956 in |
End Gender 2 | Male |
Weight | 0.0 LB |
