
- Female Connector w/ 3/16" Male 37° JIC & 1/4" Female Pipe Thread
End Types | JIC 37° & NPT |
SAE Reference No. | 070103 |
Tube O.D. | 3/16 in |
Overall Length | 1.32 in |
End Types 2 | JIC 37°, NPT |
No. of Ends | 2 |
End Size | 1/4 NPT(f), 3/16 JIC(m) |
Material | Carbon Steel |
Fitting Description | Female Connector |
Female Pipe Size | 1/4 in |
Fitting Type | Adapter |
Fitting Angle | Straight, Swivel |
Weight | 0.04 LB |
