
- Female Connector Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Tube Outer Diameter
- 3/4-14 Thread Size 1
- 1 1/16-12 Thread Size 2
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Tube O.D. | 3/4 in |
Thread Size | 3/4-14 |
Thread Sealant | No |
Tube O.D. 2 | 3/4 in |
No. of Ends | 2 |
Fitting Description | Female Connector |
Hex Size 1 | 0.84 in |
Fitting Type | Adapter |
Series | 2022 |
End Gender 1 | Male |
End Type 2 | SAE 37 |
End Type 1 | NPTF |
End Gender 2 | Male |
Material | Carbon Steel |
Male Pipe Size | 3/4 in |
Fitting Angle | Straight |
Weight | 0.0 LB |
