
- 42° Inverted Flare/37° Flare Adapter w/ 1/4" 42° Inverted Flare to 1/4" O.D. Tube
SAE Reference No. | N/A |
End Types | JIC 37° & Inverted Flare |
Overall Length | 1.14 in |
Fitting Description | Adapter |
Tube O.D. | 1/4 in |
Thread P | 1/4 in |
Fitting Angle | Straight |
No. of Ends | 2 |
End Size | 1/4 Inverted (m) |
Material | Steel |
Weight | 0.031 LB |
