
- 42° Inverted Flare/37° Flare Adapter w/ 3/16" 42° Inverted Flare to 3/16" O.D. Tube
Thread P | 3/16 in |
Fitting Angle | Straight |
No. of Ends | 2 |
End Size | 3/16 JIC(m), 3/16 Inverted (m) |
End Types | JIC 37° & Inverted Flare |
Fitting Description | Adapter |
Material | Steel |
Tube O.D. | 3/16 in |
SAE Reference No. | N/A |
Overall Length | 1.07 in |
Weight | 0.2 LB |
