
- Adapter Fitting Description
- 1 7/8-12 Thread Size 1
- 2.33 in Length
- 2 in Height
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
End Type 2 | SAE 37 |
No. of Ends | 2 |
End Type 1 | SAE 37 |
Thread Sealant | No |
Fitting Angle | Straight |
Material | Brass |
Length | 2.330 in |
End Gender 1 | Male |
Fitting Description | Adapter |
Series | 202123 |
Fitting Type | Adapter |
Thread Size | 1 7/8-12 |
Hex Size 1 | 2 in |
Height | 2 in |
Weight | 0.0 LB |
