
- Adapter Fitting Description
- 1 3/8 in Tube Outer Diameter
- 1 5/8-12 Thread Size 1
- 2.51 in Length
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
No. of Ends | 2 |
Length | 2.510 in |
Series | 202123 |
Thread Sealant | No |
Tube O.D. | 1 3/8 in |
Tube O.D. 2 | 1 1/4 in |
End Gender 1 | Male |
Hex Size 1 | 2 in |
Fitting Description | Adapter |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Thread Size | 1 5/8-12 |
End Type 1 | SAE 37 |
Material | Carbon Steel |
Fitting Type | Adapter |
Fitting Angle | Straight |
Weight | 0.0 LB |
