
- Adapter Fitting Description
- 7/8 in Tube Outer Diameter
- 1 3/16-12 Thread Size 1
- 1.38 in Length
- 1.38 in Height
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Fitting Angle | Straight |
Series | 202123 |
End Type 1 | SAE 37 |
Thread Sealant | No |
Fitting Description | Adapter |
Thread Size | 1 3/16-12 |
Material | Brass |
Tube O.D. 2 | 1 in |
Fitting Type | Adapter |
Hex Size 1 | 2.03 in |
No. of Ends | 2 |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Height | 1.380 in |
Length | 1.380 in |
Tube O.D. | 7/8 in |
Weight | 0.0 LB |
