
- Adapter Fitting Description
- 5/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 2.03 in Length
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Fitting Type | Adapter |
Thread Sealant | No |
No. of Ends | 2 |
End Type 1 | SAE 37 |
Tube O.D. | 5/8 in |
Fitting Description | Adapter |
Thread Size | 7/8-14 |
Length | 2.030 in |
End Type 2 | Line/Hose/Tube |
Material | Brass |
Tube O.D. 2 | 5/8 in |
Fitting Angle | Straight |
Finish | Brass |
End Gender 1 | Male |
Series | 202123 |
Weight | 0.0 LB |
