
- Male Connector Extra Long w/ 5/16" Male 37° JIC & 1/4" Male Pipe Thread
- 3.25" Long
Fitting Description | Male Connector Extra Long |
End Size | 1/4 NPT(m), 5/16 JIC(m) |
Tube O.D. | 5/16 in |
Male Pipe Size | 1/4 in |
End Types | JIC 37° & NPT |
Material | Carbon Steel |
End Types 2 | JIC 37°, NPT |
Fitting Type | Adapter, Extra Long |
Overall Length | 3.25 in |
SAE Reference No. | N/A |
No. of Ends | 2 |
Fitting Angle | Straight |
Weight | 0.4 LB |
