
- Male Connector Extra Long w/ 1" Male 37° JIC & 1" Male Pipe Thread
- 5.75" Long
No. of Ends | 2 |
Fitting Description | Male Connector Extra Long |
Material | Carbon Steel |
End Types | JIC 37° & NPT |
End Size | 1 JIC(m), 1 NPT(m) |
Fitting Type | Adapter, Extra Long |
SAE Reference No. | N/A |
Tube O.D. | 1 in |
Overall Length | 5.75 in |
End Types 2 | JIC 37°, NPT |
Male Pipe Size | 1 in |
Fitting Angle | Straight |
Weight | 1.0 LB |
