
- Male Connector Long w/ 1 1/2" Male 37° JIC & 1 1/2" Male Pipe Thread
- 4.88" Long
End Size | 1 1/2 JIC(m), 1 1/2 NPT(m) |
Fitting Angle | Straight |
Fitting Type | Elbow, Long |
No. of Ends | 2 |
SAE Reference No. | N/A |
End Types 2 | JIC 37°, NPT |
Male Pipe Size | 1 1/2 in |
Overall Length | 4.88 in |
Material | Carbon Steel |
End Types | JIC 37° & NPT |
Fitting Description | Male Connector Long |
Tube O.D. | 1 1/2 in |
Weight | 1.4 LB |
