
- Male Connector Long w/ 5/16" Male 37° JIC & 1/8" Male Pipe Thread
- 1.94" Long
Fitting Type | Elbow, Long |
End Types 2 | JIC 37°, NPT |
No. of Ends | 2 |
Material | Carbon Steel |
SAE Reference No. | N/A |
Tube O.D. | 5/16 in |
Fitting Description | Male Connector Long |
Male Pipe Size | 1/8 in |
Overall Length | 1.94 in |
End Size Done | Yes |
Fitting Angle | Straight |
End Size | 1/8 NPT(m), 5/16 JIC(m) |
End Types | JIC 37° & NPT |
Weight | 0.15 LB |
