
- Male Connector w/ 1/4" Male 37° JIC & 1/2" Male Pipe Thread
Tube O.D. | 1/4 in |
Fitting Type | Adapter |
End Types | JIC 37° & NPT |
No. of Ends | 2 |
Fitting Description | Male Connector |
Fitting Angle | Straight |
Pipe Size | 0.5 in |
End Size | 1/4 JIC(m), 1/2 NPT(m) |
SAE Reference No. | 070102 |
Overall Length | 1.68 in |
End Types 2 | JIC 37°, NPT |
Material | Carbon Steel |
Weight | 0.172 LB |
