
- Male Connector Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 9/16-18 Thread Size 2
Thread Size | 9/16-18 |
End Type 1 | JIC 37° |
No. of Ends | 2 |
Length | 1.430 in |
End Gender 1 | Male |
Tube O.D. | 3/8 in |
Material | Brass |
Male Pipe Size | 3/8 in |
End Gender 2 | Male |
Fitting Type | Adapter |
End Type 2 | NPTF |
Fitting Description | Male Connector |
Fitting Angle | Straight |
Series | 2021 |
I.D. | 0.3 in |
Hex Size 1 | 0.75 in |
Weight | 0.0 LB |
