
- Male Connector Fitting Description
- 3/8 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 3/8-18 Thread Size 1
- 7/16-20 Thread Size 2
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
End Size | 1/4 JIC(m), 3/8 NPT(m) |
No. of Ends | 2 |
Material | Brass |
Male Pipe Size | 3/8 in |
Length | 1.420 in |
SAE Reference No. | 070102 |
End Gender 2 | Male |
Hex Size 1 | 0.75 in |
End Type 1 | NPTF |
End Types | JIC 37° & NPT |
Thread Size | 3/8-18 |
End Type 2 | Line/Hose/Tube |
End Types 2 | JIC 37°, NPT |
Pipe Size | 0.375 in |
Fitting Angle | Straight |
Overall Length | 1.42 in |
End Gender 1 | Male |
Fitting Type | Adapter |
Finish | Stainless Steel |
Series | 2021 |
Fitting Description | Male Connector |
Tube O.D. | 1/4 in |
Weight | 0.087 LB |
