
- Male Connector Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 3/8-18 Thread Size 1
- 7/8-14 Thread Size 2
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Tube O.D. 2 | 5/8 in |
Hex Size 1 | 0.938 in |
Material | Brass |
End Type 1 | NPTF |
Pipe Size | 0.375 in |
End Gender 2 | Male |
Fitting Type | Adapter |
Length | 1.420 in |
No. of Ends | 2 |
Series | 2021 |
End Types 2 | JIC 37°, NPT |
Tube O.D. | 3/8 in |
SAE Reference No. | 070102 |
Male Pipe Size | 3/8 in |
End Gender 1 | Male |
Fitting Angle | Straight |
End Type 2 | SAE 37 |
Thread Sealant | No |
End Types | JIC 37° & NPT |
End Size | 3/8 NPT(m), 5/8 JIC(m) |
Overall Length | 1.7 in |
Fitting Description | Male Connector |
Thread Size | 3/8-18 |
Weight | 0.125 LB |
