
- Male Connector Fitting Description
- 2 1/2 in Male Pipe Size
- 2 1/2 in Tube Outer Diameter
- 2 1/2-8 Thread Size 1
- 3-12 Thread Size 2
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Thread Sealant | No |
No. of Ends | 2 |
Material | Brass |
Series | 2021 |
Thread Size | 2 1/2-8 |
Hex Size 1 | 3.12 in |
Fitting Angle | Straight |
Fitting Description | Male Connector |
Tube O.D. 2 | 2 1/2 in |
End Type 2 | SAE 37 |
Fitting Type | Adapter |
End Type 1 | NPTF |
End Gender 1 | Male |
End Gender 2 | Male |
Male Pipe Size | 2 1/2 in |
Tube O.D. | 2 1/2 in |
Weight | 0.0 LB |
