
- Male Connector Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 1/4-18 Thread Size 1
- 9/16-18 Thread Size 2
End Type 1 | NPTF |
Series | 2021 |
End Gender 1 | Male |
Male Pipe Size | 1/4 in |
Height | 0.620 in |
Tube O.D. 2 | 3/8 in |
Thread Size | 1/4-18 |
End Gender 2 | Male |
Fitting Angle | Straight |
Thread Sealant | No |
Fitting Type | Adapter |
Length | 1.430 in |
Hex Size 1 | 0.62 in |
No. of Ends | 2 |
I.D. | 0.28 in |
Fitting Description | Male Connector |
Tube O.D. | 1/4 in |
End Type 2 | SAE 37 |
Material | Brass |
Weight | 0.05 LB |
