
- Male Connector Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 7/16-20 Thread Size 1
- 7/16-20 Thread Size 2
Series | 2021 |
Material | Brass |
Tube O.D. | 1/4 in |
Fitting Description | Male Connector |
No. of Ends | 2 |
End Gender 1 | Male |
End Gender 2 | Male |
Fitting Type | Adapter |
Male Pipe Size | 1/4 in |
End Type 1 | JIC 37° |
Fitting Angle | Straight |
I.D. | 0.17 in |
Hex Size 1 | 0.56 in |
Length | 1.420 in |
Thread Size | 7/16-20 |
End Type 2 | NPTF |
Weight | 0.0 LB |
