
- Male Connector Fitting Description
- 1/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 1/8-27 Thread Size 1
- 9/16-18 Thread Size 2
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Fitting Angle | Straight |
Tube O.D. | 3/8 in |
No. of Ends | 2 |
Fitting Description | Male Connector |
End Type 2 | Line/Hose/Tube |
End Type 1 | NPTF |
End Gender 1 | Male |
End Gender 2 | Male |
Finish | Steel |
Fitting Type | Adapter |
Male Pipe Size | 1/8 in |
Material | Steel |
Series | 2021 |
Thread Size | 1/8-27 |
Hex Size 1 | 0.62 in |
Weight | 0.062 LB |
