
- Male Connector w/ 5/16" Male 37° JIC & 1/8" Male Pipe Thread
Fitting Type | Adapter |
End Size Done | Yes |
SAE Reference No. | 070102 |
Material | Carbon Steel |
End Types | JIC 37° & NPT |
Fitting Angle | Straight |
Overall Length | 1.22 in |
Pipe Size | 0.125 in |
Tube O.D. | 5/16 in |
No. of Ends | 2 |
Fitting Description | Male Connector |
End Types 2 | JIC 37°, NPT |
End Size | 1/8 NPT(m), 5/16 JIC(m) |
Weight | 0.047 LB |
