
- Male Connector Fitting Description
- 1/8 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 1/8-27 Thread Size 1
- 7/16-20 Thread Size 2
applications
- Other - Hydraulic, instrumentation, and chemical processing systems
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Thread Size | 1/8-27 |
No. of Ends | 2 |
Fitting Angle | Straight |
End Gender 2 | Male |
End Type 2 | JIC 37° |
Material | Brass |
End Gender 1 | Male |
Length | 1.220 in |
Fitting Description | Male Connector |
Series | 2021 |
Male Pipe Size | 1/8 in |
End Type 1 | NPTF |
Fitting Type | Adapter |
Tube O.D. | 1/4 in |
Hex Size 1 | 0.5 in |
Weight | 0.05 LB |
