
- Male Connector Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1-11 1/2 Thread Size 1
- 1 1/16-12 Thread Size 2
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Series | 2021 |
Fitting Type | Adapter |
Fitting Description | Male Connector |
End Gender 2 | Male |
End Type 1 | NPTF |
Tube O.D. | 1 in |
Thread Sealant | No |
Thread Size | 1-11 1/2 |
Fitting Angle | Straight |
Male Pipe Size | 1 in |
Tube O.D. 2 | 3/4 in |
No. of Ends | 2 |
Material | Brass |
End Type 2 | SAE 37 |
Hex Size 1 | 1.375 in |
End Gender 1 | Male |
Weight | 0.387 LB |
