
- Male Connector Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Tube Outer Diameter
- 3/4-14 Thread Size 1
- 1 5/16-12 Thread Size 2
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Series | 2021 |
Thread Size | 3/4-14 |
Fitting Angle | Straight |
SAE Reference No. | 070102 |
Tube O.D. | 3/4 in |
End Gender 1 | Male |
Thread Sealant | No |
Male Pipe Size | 3/4 in |
No. of Ends | 2 |
Length | 1 3/4 in |
Fitting Description | Male Connector |
End Size | 3/4 NPT(m), 1 JIC(m) |
Fitting Type | Adapter |
End Gender 2 | Male |
Tube O.D. 2 | 1 in |
End Type 2 | SAE 37 |
Pipe Size | 0.75 in |
Material | Brass |
End Type 1 | NPTF |
Hex Size 1 | 1.375 in |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
Overall Length | 2.11 in |
Weight | 0.393 LB |
