
- Adapter Fitting Description
- 3/8 in Tube Outer Diameter
- 3/8-18 Thread Size 1
- 9/16-18 Thread Size 2
- 2.12 in Length
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
End Gender 2 | Male |
Fitting Angle | 90° |
End Type 1 | JIC 37 |
End Gender 4 | Male |
Thread Size 4 | 9/16-18 |
Material | Carbon Steel |
Thread Size 3 | 9/16-18 |
No. of Ends | 4 |
End Type 2 | JIC 37 |
Length | 2.120 in |
N | 1.06 in |
Tube O.D. 2 | 3/8 in |
Series | 202003 |
Tube O.D. 4 | 0.375 in |
Finish | Dura-Kote |
Fitting Type | Cross |
Thread Size | 3/8-18 |
Thread Sealant | No |
M | 1.06 in |
Height | 2.120 in |
End Type 4 | JIC 37 |
End Size | 3/8 JIC(m), 3/8 NPT(m) |
End Gender 1 | Male |
Fitting Description | Adapter |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
Tube O.D. | 3/8 in |
Male Pipe Size | 3/8 in |
SAE Reference No. | N/A |
Tube O.D. 3 | 3/8 in |
End Type 3 | JIC 37 |
End Gender 3 | Male |
Weight | 0.5 LB |
