
- Cross w/ 1/4" Male 37° JIC
No. of Ends | 4 |
Fitting Angle | 90° |
End Types 2 | JIC 37° |
End Types | JIC 37° |
SAE Reference No. | 070501 |
Tube O.D. | 1/4 in |
Fitting Description | Cross |
Material | Carbon Steel |
Fitting Type | Cross |
M | 0.89 in |
End Size | 1/4 JIC(m) |
Weight | 0.091 LB |
