
- Cross w/ 1" Male 37° JIC
Fitting Description | Cross |
End Size | 1 JIC(m) |
Fitting Angle | 90° |
Material | Carbon Steel |
End Types 2 | JIC 37° |
End Types | JIC 37° |
SAE Reference No. | 070501 |
Tube O.D. | 1 in |
No. of Ends | 4 |
Fitting Type | Cross |
M | 1.81 in |
Weight | 1.13 LB |
