
- Cross w/ 3/4" Male 37° JIC
Material | Carbon Steel |
SAE Reference No. | 070501 |
M | 1.66 in |
Fitting Angle | 90° |
End Types | JIC 37° |
End Types 2 | JIC 37° |
No. of Ends | 4 |
Tube O.D. | 3/4 in |
Fitting Type | Cross |
Fitting Description | Cross |
End Size | 3/4 JIC(m) |
Weight | 0.786 LB |
