
- Hex Nipple NPSM 1 Side w/ 1/2" Male Pipe Thread x 1/2" Male Pipe (NPSM) Thread
Material | Carbon Steel |
Fitting Description | Hex Nipple NPSM 1 Side |
Male Pipe Size A1 | 1/2 in |
End Types | NPT - All Ends |
Fitting Type | Straight, Swivel |
No. of Ends | 2 |
SAE Reference No. | N/A |
End Size | 1/2 NPSM(m), 1/2 NPT(m) |
Male Pipe Size | 1/2 in |
Overall Length | 1.5 in |
Weight | 0.36 LB |
