
- Hex Nipple NPSM 1 Side w/ 3/4" Male Pipe Thread x 3/4" Male Pipe (NPSM) Thread
Material | Carbon Steel |
Overall Length | 1.62 in |
No. of Ends | 2 |
SAE Reference No. | N/A |
End Types | NPT - All Ends |
Fitting Description | Hex Nipple NPSM 1 Side |
Male Pipe Size | 3/4 in |
End Size | 3/4 NPSM(m), 3/4 NPT(m) |
Male Pipe Size A1 | 3/4 in |
Fitting Type | Straight, Swivel |
Weight | 0.11 LB |
