
- 45° Male Elbow w/ 5/8" Male SAE 45° & 1/2" Male Pipe Thread
Material | Brass |
End Size | 1/2 NPT(m), 5/8 SAE(m) |
End Types | SAE 45° Flare & NPT |
Tube O.D. | 5/8 in |
Fitting Angle | 45° |
N | 1.17 in |
SAE Reference No. | 010302 |
No. of Ends | 2 |
Fitting Description | 45° Male Elbow |
M | 1.12 in |
Male Pipe Size | 1/2 in |
Weight | 0.263 LB |
