
- 90° Male Elbow w/ 3/4" Male SAE 45° & 1/2" Male Pipe Thread
Male Pipe Size | 1/2 in |
Fitting Description | 90° Male Elbow |
N | 1 1/2 in |
No. of Ends | 2 |
M | 1.69 in |
Material | Brass |
Fitting Angle | 90° |
Tube O.D. | 3/4 in |
SAE Reference No. | 010202 |
End Types | SAE 45° Flare & NPT |
End Size | 1/2 NPT(m), 3/4 SAE(m) |
Weight | 0.624 LB |
