
- 90° Male Elbow w/ 3/8" Male SAE 45° & 3/8" Male Pipe Thread
SAE Reference No. | 010202 |
End Size | 3/8 NPT(m), 3/8 SAE(m) |
End Types | SAE 45° Flare & NPT |
Material | Brass |
M | 1.02 in |
Fitting Angle | 90° |
No. of Ends | 2 |
Male Pipe Size | 3/8 in |
Tube O.D. | 3/8 in |
N | 0.91 in |
Fitting Description | 90° Male Elbow |
Weight | 0.142 LB |
