
- Female Connector Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 0.188 in Inner Diameter
- 1/8 in Female Pipe Size
Material | Brass |
SAE Reference No. | 010202 |
No. of Ends | 2 |
Fitting Description | 90° Male Elbow |
Tube O.D. | 1/4 in |
M | 0.91 in |
Fitting Angle | 90° |
End Types | SAE 45° Flare & NPT |
End Size | 3/8 NPT(m), 1/4 SAE(m) |
N | 0.91 in |
Male Pipe Size | 3/8 in |
Weight | 0.165 LB |
