
- 90° Male Elbow w/ 1/4" Male SAE 45° & 1/4" Male Pipe Thread
Tube O.D. | 1/4 in |
N | 0.88 in |
No. of Ends | 2 |
End Types | SAE 45° Flare & NPT |
Fitting Angle | 90° |
End Size | 1/4 NPT(m), 1/4 SAE(m) |
Male Pipe Size | 1/4 in |
SAE Reference No. | 010202 |
Material | Brass |
Fitting Description | 90° Male Elbow |
M | 0.81 in |
Weight | 0.105 LB |
