
- 90° Male Elbow w/ 3/8" Male SAE 45° & 1/8" Male Pipe Thread
Fitting Description | 90° Male Elbow |
Tube O.D. | 3/8 in |
End Size | 1/8 NPT(m), 3/8 SAE(m) |
Material | Brass |
Male Pipe Size | 1/8 in |
SAE Reference No. | 010202 |
No. of Ends | 2 |
End Types | SAE 45° Flare & NPT |
Fitting Angle | 90° |
M | 1 in |
N | 0.88 in |
Weight | 0.102 LB |
