
- 90° Male Elbow w/ 5/16" Male SAE 45° & 1/8" Male Pipe Thread
Material | Brass |
M | 0.91 in |
Fitting Description | 90° Male Elbow |
End Size | 1/8 NPT(m), 5/16 SAE(m) |
Fitting Angle | 90° |
No. of Ends | 2 |
Tube O.D. | 5/16 in |
End Types | SAE 45° Flare & NPT |
SAE Reference No. | 010202 |
N | 0.78 in |
Male Pipe Size | 1/8 in |
Weight | 0.065 LB |
