
- Female Connector Fitting
- Straight Fitting Angle
- 1.31 in Length
Fitting Description | Female Connector |
End Types | SAE 45° Flare & NPT |
Overall Length | 1.31 in |
Tube O.D. | 3/8 in |
No. of Ends | 2 |
Material | Brass |
Female Pipe Size | 1/4 in |
Fitting Angle | Straight |
End Size | 1/4 NPT(f), 3/8 SAE(m) |
SAE Reference No. | 010103 |
Weight | 0.081 LB |
