
- Female Connector w/ 5/16" Male SAE 45° & 1/4" Female Pipe Thread
End Types | SAE 45° Flare & NPT |
Overall Length | 1.25 in |
SAE Reference No. | 010103 |
Female Pipe Size | 1/4 in |
End Size | 1/4 NPT(f), 5/16 SAE(m) |
Material | Brass |
No. of Ends | 2 |
Fitting Description | Female Connector |
Fitting Angle | Straight |
Tube O.D. | 5/16 in |
Weight | 0.075 LB |
