
- 42° Inverted Flare/45° Flare Adapter w/ 1/2" 42° Inverted Flare to 3/8" O.D. Tube
Thread P | 1/2 in |
Fitting Description | Adapter |
Overall Length | 1.43 in |
End Types | Flare & Inverted Flare |
SAE Reference No. | N/A |
No. of Ends | 2 |
End Size | 1/2 Inverted (m), 3/8 SAE(m) |
Fitting Angle | Straight |
Material | Steel |
Tube O.D. | 3/8 in |
Weight | 0.5 LB |
