
- 42° Inverted Flare/45° Flare Adapter w/ 7/16" 42° Inverted Flare to 1/2" O.D. Tube
Fitting Description | Adapter |
SAE Reference No. | N/A |
End Types | Flare & Inverted Flare |
No. of Ends | 2 |
Thread P | 7/16 in |
Tube O.D. | 1/2 in |
Fitting Angle | Straight |
Material | Steel |
End Size | 7/16 Inverted (m), 1/2 SAE(m) |
Overall Length | 1.56 in |
Weight | 0.6 LB |
