
- 42° Inverted Flare/45° Flare Adapter w/ 3/4" 42° Inverted Flare to 3/4" O.D. Tube
Fitting Angle | Straight |
End Size | 3/4 Inverted (m), 3/4 SAE(m) |
Tube O.D. | 3/4 in |
Material | Steel |
Thread P | 3/4 in |
End Types | Flare & Inverted Flare |
Fitting Description | Adapter |
No. of Ends | 2 |
SAE Reference No. | N/A |
Overall Length | 2.05 in |
Weight | 0.75 LB |
