
- Male Connector Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Male Pipe Size
- 1.62 in Length
Fitting Angle | Straight |
Tube O.D. | 5/8 in |
Fitting Description | Male Connector |
No. of Ends | 2 |
Material | Brass |
End Types | SAE 45° Flare & NPT |
Male Pipe Size | 1/2 in |
Overall Length | 2 in |
SAE Reference No. | 010102 |
End Size | 1/2 NPT(m), 5/8 SAE(m) |
Weight | 0.125 LB |
