
- Male Connector Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Male Pipe Size
- 1.44 in Length
End Size | 3/8 NPT(m), 1/2 SAE(m) |
Overall Length | 1.62 in |
Male Pipe Size | 3/8 in |
SAE Reference No. | 010102 |
Material | Brass |
End Types | SAE 45° Flare & NPT |
Fitting Description | Male Connector |
No. of Ends | 2 |
Tube O.D. | 1/2 in |
Fitting Angle | Straight |
Weight | 0.132 LB |
