
- Male Connector Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/4 in Male Pipe Size
- 1.94 in Length
No. of Ends | 2 |
SAE Reference No. | 010102 |
Fitting Description | Male Connector |
Overall Length | 1.06 in |
Material | Brass |
Tube O.D. | 1/4 in |
Fitting Angle | Straight |
Male Pipe Size | 1/8 in |
End Types | SAE 45° Flare & NPT |
End Size | 1/8 NPT(m), 1/4 SAE(m) |
Weight | 0.03 LB |
