
- Conv-O-Crimp Hose End
- 1 1/4" Hose ID x 1 1/4" JIC
- 1 5/8-12 Thread
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.64 in |
Overall Length | 2.2 in |
Hose I.D. | 1 1/4 in |
End Size | 1 1/4 JIC(f), 1 1/4 Hose Crimp |
End Types | JIC & Hose Crimp, Hose Crimp & JIC |
No. of Ends | 2 |
Material | Carbon Steel |
Weight | 1.35 LB |
