
- Crimp Fitting
- Straight Fitting Angle
- 3.1 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Angle | Straight |
Hex Size 1 | 2.5 in |
Thread Sealant | No |
Finish | Zinc |
Series | 1W Series |
Material | Carbon Steel |
Overall Length | 3.1 in |
Style | Crimp |
Item Type | Socket |
Hole Dia. | 2.5 in |
Weight | 0.0 LB |
