
- Crimp Fitting
- Straight Fitting Angle
- 2.66 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hex Size 1 | 2.02 in |
Material | Carbon Steel |
Hole Dia. | 2.02 in |
Fitting Angle | Straight |
Series | 1W Series |
Finish | Zinc |
Item Type | Socket |
Overall Length | 2.66 in |
Style | Crimp |
Thread Sealant | No |
Weight | 0.0 LB |
