
- Crimp Fitting
- Straight Fitting Angle
- 1.93 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Series | 1W Series |
Item Type | Socket |
Material | Carbon Steel |
Thread Sealant | No |
Overall Length | 1.93 in |
Hex Size 1 | 1.41 in |
Finish | Zinc |
Fitting Angle | Straight |
Hole Dia. | 1.41 in |
Style | Crimp |
Weight | 0.0 LB |
